Alarm, Smoke & CO2, 120V AC/DC

Item #: 1979223

Cat #: 1042734

UPC: 029054021090

Company wide:
0 in stock
Documents & Guides
Combination Carbon Monoxide & Smoke Alarm, 120 Volts AC/DC with Sealed Lithium Battery Backup

Overview

Combination Carbon Monoxide & Smoke Alarm, 120 Volts AC/DC with Sealed Lithium Battery Backup

The BRK Model No. SC7010LBLV (CAT. 1042734) is a wire-in, 120 Volt AC single and/or multiple station combination smoke and carbon monoxide alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. Model SC7010LBLV complies withUL217 and UL2034, CSFM, NFPA 72 and NFPA 720, HUD, FHA and other agencies that model their codes after the above agencies.

Also known as: 029054021090, 1042734, BRK1042734

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Type: Lithium Battery Backup
Volts AC: 120
Color: White
Mounting: Surface
Type: Lithium Battery Backup