Photoelectric Smoke Alarm, 120V AC

Item #: 1979221

Cat #: 1042736

UPC: 029054021106

Company wide:
0 in stock
Documents & Guides
Hardwired Smoke Alarm, Photoelectric, 120 Volt AC, 10-Year Sealed Lithium Battery Backup

Overview

Hardwired Smoke Alarm, Photoelectric, 120 Volt AC, 10-Year Sealed Lithium Battery Backup

The First Alert 7010LBL is a wire-in, 120 Volt AC/DC with a Sealed 10-Year Lithium Battery Backup photoelectric smoke alarm. The item is specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings.

Also known as: 029054021106, 1042736, BRK1042736

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Type: Photoelectric, Lithium Battery Backup
Volts AC: 120
Color: White
Mounting: Surface
Type: Photoelectric, Lithium Battery Backup