DEW EAF888 1/4-20 X 1 3/4 IHW

Item #: 1979059

Cat #: EAF888

UPC: 662963002684

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW EAF888 1/4-20 X 1 3/4 IHW

Overview

DEW EAF888 1/4-20 X 1 3/4 IHW

Dril-Flex Structural Drill Screws are dual heat treated self-drilling tapping screws that provide the strength, ductility and resistance to embrittlement required for critical applications.

Also known as: 662963002684, EAF888, DEWEAF888

Features & Benefits

  • High-hardness point and lead threads for drilling and tapping
  • Lower-hardness load bearing area provides increased resistance to Hydrogen-Assisted Stress Corrosion Cracking when compared to case hardened fasteners
  • Stalgard and Stalgard SUB Coatings provide enhanced galvanic compatibility in dissimilar metal applications
  • Fasteners coated with Stalgard SUB finish typically show no red rust or other base metal corrosion on significant surfaces after 2000 hours of 5% neutral salt spray exposure (per ASTM B117)
  • Fasteners coated with Stalgard finish typically show no red rust or other base metal corrosion on significant surfaces after 1000 hours of 5% neutral salt spray exposure (per ASTM B117)

Specifications

No Specifications Available