DEW EAF715 12-14 X 3 IHWH TY-

Item #: 1979043

Cat #: EAF715

UPC: 662963002530

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW EAF715 12-14 X 3 IHWH TY-

Overview

DEW EAF715 12-14 X 3 IHWH TY-

Dril-Flex Structural Drill Screws are dual heat treated self-drilling tapping screws that provide the strength, ductility and resistance to embrittlement required for critical applications.

Also known as: 662963002530, EAF715, DEWEAF715

Features & Benefits

  • High-hardness point and lead threads for drilling and tapping
  • Lower-hardness load bearing area provides increased resistance to Hydrogen-Assisted Stress Corrosion Cracking when compared to case hardened fasteners
  • Stalgard and Stalgard SUB Coatings provide enhanced galvanic compatibility in dissimilar metal applications
  • Fasteners coated with Stalgard SUB finish typically show no red rust or other base metal corrosion on significant surfaces after 2000 hours of 5% neutral salt spray exposure (per ASTM B117)
  • Fasteners coated with Stalgard finish typically show no red rust or other base metal corrosion on significant surfaces after 1000 hours of 5% neutral salt spray exposure (per ASTM B117)

Specifications

No Specifications Available