
$ 23.97 EA
Company wide:
3
in stock
Documents & Guides
SDS+ Stop Bit, Size: 3/8", Shank Size: 3/8", Usable Length: 1-1/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete
Overview
SDS+ Stop Bit, Size: 3/8", Shank Size: 3/8", Usable Length: 1-1/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete
Milwaukee® SDS-Plus shank stop bits are ideal for use with drop in anchors. The stopping collar controls the drilling depth allowing for repeatable, fast and accurate holes. The patented flute geometries removes debris rapidly while maximizing impact energy. The centering tip reduces bit walking for exact spot drilling. A variety of bits are available for the most common drop in anchor sizes. Please see anchor manufactures guides for correct stop bit to be used with anchor.
Also known as: 045242315833, 48-20-7651, MIL48207651
Features & Benefits
- For use with drop-in anchors
- Stopping shoulder to drill accurate depths repeatedly
- Patented flute geometry to remove debris rapidly and maximize impact energy
- Centering tip to reduce bit walking and create exact spot drilling
Specifications
| Type: | SDS+, Stop Bit |
| Diameter: | 3/8 in |
| Length: | 1 1/16 in |
| Type: | SDS+, Stop Bit |
| Length: | 1 1/16 in |
| Diameter: | 3/8 in |