Breaker Frame, 125A, Molded Case, Breaker, 100A, 3P, 600VAC

Item #: 0197898

Cat #: XT1NU3100AAA000XXX

UPC: 057558486893

$ 547.23 EA
Company wide:
2 in stock
Documents & Guides
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 100-500, 3-Pole Fixed+ Front Flat Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 100-500, 3-Pole Fixed+ Front Flat Terminals
Also known as: 057558486893, XT1NU3100AAA000XXX, ABBXT1NU3100AAA000

Specifications

Mounting: Frame
Poles: 3
Amps: 100
Mounting: Frame
Amps: 100
Poles: 3