One-Piece Carbide Hole Cutter, 3/4"

Item #: 1978795

Cat #: 49-57-8605

UPC: 045242604722

$ 35.49 EA
Company wide:
108 in stock
Documents & Guides
One-Piece Carbide Hole Cutter, 3/4 Inch Size, 1/4 Inch Diameter, 3/8 Inch Shank Size

Overview

One-Piece Carbide Hole Cutter, 3/4 Inch Size, 1/4 Inch Diameter, 3/8 Inch Shank Size

Our One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".

Also known as: 045242604722, 49-57-8605, MIL49578605

Specifications

Width: 0.750 in
Length: 0.750 in
Height: 3.250 in
Weight: 0.500 lb
Width: 0.750 in
Height: 3.250 in
Length: 0.750 in
Weight: 0.500 lb