Rechargeable Magnetic Headlamp And Task Light

Item #: 1978779

Cat #: 2012R

UPC: 045242603893

$ 49.97 EA
Company wide:
143 in stock
Documents & Guides
Rechargeable Magnetic Headlamp And Task Light, 5 Light Output Modes: Hybrid Spot/Flood Mode: 450-Lumens- 2.5 Hours; Spot High: 250-Lumens- 4 Hours; Low: 50-Lumens- 8 Hours; Flood High Mode: 250-Lumens- 4 Hours; Low: 50-Lumens- 14 Hours, 5-Position Adjustable, Powered By A Built-In Battery That Offers Convenient Recharging Via Micro-USB

Overview

Rechargeable Magnetic Headlamp And Task Light, 5 Light Output Modes: Hybrid Spot/Flood Mode: 450-Lumens- 2.5 Hours; Spot High: 250-Lumens- 4 Hours; Low: 50-Lumens- 8 Hours; Flood High Mode: 250-Lumens- 4 Hours; Low: 50-Lumens- 14 Hours, 5-Position Adjustable, Powered By A Built-In Battery That Offers Convenient Recharging Via Micro-USB

Our Rechargeable Magnetic Headlamp and Task Light offers you a detachable, magnetic task light that delivers 450 Lumens of TRUEVIEW™ High Definition Output with spot and flood beam options. Its magnetic light head provides fast and easy detachment from the strap holster while also giving you the ability to magnet mount the light for hands-free task lighting. You can optimize the output and direction of light in extremely tight spaces with multiple output levels and three separate magnet surfaces on the light head. This rechargeable headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh jobsite conditions. The Rechargeable Magnetic Headlamp and Task Light built-in battery give you high performance and rechargeable capabilities where compact size is critical. The MILWAUKEE® Rechargeable Magnetic Headlamp and Task Light is covered by a 2-year warranty.

Also known as: 045242603893, 2012R, MIL2012R

Specifications

Lumens: 450
Light Technology: LED
Lumens: 450
Light Technology: LED