Rechargeable 500L Everyday Carry Flashlight with Magnet

Item #: 1978771

Cat #: 2011R

UPC: 045242603466

$ 69.97 EA
Company wide:
11 in stock
Documents & Guides
Rechargeable 500L Everyday Carry Flashlight with Magnet, Includes 2 Foot Micro USB Cable for Recharging, Aluminum

Overview

Rechargeable 500L Everyday Carry Flashlight with Magnet, Includes 2 Foot Micro USB Cable for Recharging, Aluminum

Our Rechargeable 500L Everyday Carry Flashlight w/ Magnet allows you to work hands-free and delivers 500 lumens of TRUEVIEW™ High Definition Output while maintaining a compact size designed to fit in your pocket and carry at all times. You'll work faster with the ability to quickly switch from handheld to hands-free with the magnetic base and reversible clip for easy attachment to the brim of your hat. With three output modes, including a low light mode, get the optimal light or run-time up-to 75 hours for any task. Stay ready, easily from job-to-job with USB charging and an on-board battery indicator. This USB rechargeable flashlight is built to survive the toughest jobsite conditions with an IP67 Water and Dustproof Rating and withstands impacts up to 4 meters. The MILWAUKEE® Rechargeable 500L Everyday Carry Flashlight w/ Magnet built-in battery gives you high performance and rechargeable capabilities where compact size is critical. The Everyday Carry Flashlight w/ Magnet is covered by a 2-year warranty.

Also known as: 045242603466, 2011R, MIL2011R

Specifications

Weight: 0.22 lb
Height: 4.25 in
Length: 0.880 in
Material: Aluminum
Width: 0.880 in
Weight: 0.22 lb
Length: 0.880 in
Width: 0.880 in
Height: 4.25 in
Material: Aluminum