M12™ Underbody Light

Item #: 1978761

Cat #: 2126-20

UPC: 045242599455

$ 219.00 EA
Company wide:
0 in stock
Documents & Guides
M12™ Underbody Light, Cordless, Plastic, 12 Volt, 14 Inch Length, 2.95 lb Weight, 6.25 Inch Height, 2.75 Inch Width

Overview

M12™ Underbody Light, Cordless, Plastic, 12 Volt, 14 Inch Length, 2.95 lb Weight, 6.25 Inch Height, 2.75 Inch Width

Our M12™ Underbody Light is the first of its kind, revolutionizing the way Automotive Mechanics execute underbody work. This innovative light delivers UNMATCHED MANEUVERABILITY & HANDS-FREE LIGHTING. Two swivel points with 300 degrees of horizontal rotation and up to 180 degrees of vertical rotation paired with a strong magnetic base allow for easy mounting and better positioning. This MILWAUKEE® M12™ light features a 12" magnetic storage tray to hold nuts and bolts. 1200 lumens of TRUEVIEW™ High-Definition Output gives you full coverage for all tasks under the vehicle. The M12™ Underbody Light can run up to 15 hours on low or 5 hours on high, providing all-day run-time on one XC4.0 Battery Pack. This LED underbody light is IP54 rated, impact, and corrosion-resistant to most chemicals found in the auto shop, guaranteed by a 5-year tool warranty. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.

Also known as: 045242599455, 2126-20, MIL212620

Specifications

Volts AC: 12
Material: Plastic
Length: 14 in
Width: 2.750 in
Height: 6.250 in
Volts AC: 12
Length: 14 in
Height: 6.250 in
Material: Plastic
Width: 2.750 in