One-Piece Carbide Hole Cutter Set, 8 Piece

Item #: 1978733

Cat #: 49-22-8620

UPC: 045242597918

$ 296.99 EA
Company wide:
97 in stock
Documents & Guides
One-Piece Carbide Hole Cutter Set, 8 Piece, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits

Overview

One-Piece Carbide Hole Cutter Set, 8 Piece, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits

Our One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers you added durability and dependability cut after cut. This MILWAUKEE® carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" cutters, and two pilot bits

Also known as: 045242597918, 49-22-8620, MIL49228620

Specifications

Width: 10 in
Height: 4.5 in
Length: 9 in
Width: 10 in
Length: 9 in
Height: 4.5 in