3IN CARBIDE HOLE CUTTER

Item #: 1978731

Cat #: 49-57-8643

UPC: 045242597864

$ 107.99 EA
Company wide:
99 in stock
Documents & Guides
3IN CARBIDE HOLE CUTTER

Overview

3IN CARBIDE HOLE CUTTER

Our One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".

Also known as: 045242597864, 49-57-8643, MIL49578643

Specifications

Weight: 1.5 lb
Width: 3 in
Size: 3 in
Length: 3 in
Height: 3.250 in
Weight: 1.5 lb
Size: 3 in
Height: 3.250 in
Width: 3 in
Length: 3 in