Class 2 Surveyor's High Visibility Safety Vests, Yellow, S/M

Item #: 1978653

Cat #: 48-73-5161

UPC: 045242595297

$ 78.53 EA
Company wide:
31 in stock
Documents & Guides
Class 2 Surveyor's High Visibility Safety Vests, Yellow, Small/Medium

Overview

Class 2 Surveyor's High Visibility Safety Vests, Yellow, Small/Medium

Our ANSI Type R Class 2 Surveyor's High Visibility Safety Vests are designed for maximum durability and to carry more. The full, tear-resistant 600D woven construction allows the vest to survive the most rugged environments. The surveyor’s safety vest allows you to carry more, with 27 pockets including a rear tablet pocket, clear ID holder, internal waterproof pocket, and side bottle pockets. The vests feature reinforced pockets and edges strengthened with an additional layer of 600D tear resistant material to withstand rough jobsite conditions. These safety vests are constructed from moisture-wicking and anti-microbial treated fabric that helps you stay cool and dry while preventing odor and bacteria build-up. We also incorporated a comfortable padded collar to reduce pressure around your neck. The vest features a dual quick-internal size adjustment, providing you with a better fit when wearing it in the summer over a t-shirt or in the winter over a jacket. These surveyor safety vests also feature a durable pass-through slit for fall protection gear and have dedicated hearing protection storage. MILWAUKEE® Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow and orange safety vests are available. These safety vests are customizable by adding your logo.

Also known as: 045242595297, 48-73-5161, MIL48735161

Specifications

Size: S/M
Color: High-Visibility Yellow
Size: S/M
Color: High-Visibility Yellow