IRW IRHT82595 PLIER LCKING 7

Item #: 1978605

Cat #: IRHT82595

UPC: 885911597951

Company wide:
0 in stock
Documents & Guides
No Documents Available
IRW IRHT82595 PLIER LCKING 7

Overview

IRW IRHT82595 PLIER LCKING 7

The IRWIN VISE-GRIP fast release locking pliers set are built with heat treated alloy steel for maximum durability. Features an easy to open, no-trigger release and hardened teeth designed to grip from any angle.

Also known as: 885911597951, IRHT82595, IRWIRHT82595

Features & Benefits

  • Redesigned tactile grip zone helps improve user control and is suited for high temperature applications
  • Hex key adjusting screw tightens to adjust pressure and draws materials together, providing a more controlled release
  • Built with heat treated alloyed steel for maximum durability
  • 20% Reduced Hand Span (compared to previous VISE-GRIP FAST RELEASE design, applies to 10-in and 11-in models only) improves user control and helps reduce hand strain
  • 7 piece set includes 1 each of the following with bag: 10R, 10CR, 7WR, 7R, 6LN, 9LN and 5W

Specifications

No Specifications Available