7-in-1 Conduit Reamer with ECX™ Bit

Item #: 1978488

Cat #: 48-22-2870

UPC: 045242587544

$ 42.97 EA
Company wide:
34 in stock
Documents & Guides
7-in-1 Conduit Reamer with ECX™ Bit, 8.7 Inch Length, 1.25 Inch Height, 1.25 Inch Width

Overview

7-in-1 Conduit Reamer with ECX™ Bit, 8.7 Inch Length, 1.25 Inch Height, 1.25 Inch Width

Our 7-in-1 Conduit Reamer provides you with reaming capability for 1/2" through 1" conduit while featuring the MILWAUKEE® ECX™ bit for electrical fasteners. With four bits and two nut drivers, this is the most versatile conduit reamer and can be used to fasten specialty screws commonly found in electrical applications. The swiveling lanyard hole provides a tether ready connection point, and a cushion grip with an anti-peel design offers you all day comfort. The electrical hand tool has a limited lifetime warranty.

Also known as: 045242587544, 48-22-2870, MIL48222870

Specifications

Width: 1.25 in
Height: 1.250 in
Length: 8.7 in
Width: 1.25 in
Length: 8.7 in
Height: 1.250 in