M12 FUEL 1.6 gal Wet/Dry Vacuum Kit

Item #: 1977817

Cat #: 0960-21

UPC: 045242579075

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
M12 FUEL 1.6 gal Wet/Dry Vacuum Kit

Overview

M12 FUEL 1.6 gal Wet/Dry Vacuum Kit

MILWAUKEE® M12 FUEL™ 1.6-gal Wet/Dry Vacuum is the first cordless 12V vacuum of its kind. It delivers 40% more suction than 18V competitors, is the most compact, and is 2X quieter compared to other common wet/dry shop vacs. The POWERSTATE™ brushless motor delivers 45 CFM and 42 IN of suction. It also comes with a wall mount hanging plate. With 14 min of runtime on high and 26 min on the low setting, this compact vacuum is ideal for spot and service focused wet/dry quick clean up needs.

Also known as: 045242579075, 0960-21, MIL096021

Specifications

No Specifications Available