M18™ Brushless String Trimmer Kit

Item #: 1977680

Cat #: 2828-21

UPC: 045242572038

Company wide:
0 in stock
Documents & Guides
M18™ Brushless String Trimmer Kit, Includes: (1) M18™ Brushless String Trimmer (2828-20), (1) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

M18™ Brushless String Trimmer Kit, Includes: (1) M18™ Brushless String Trimmer (2828-20), (1) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Our M18™ Brushless String Trimmer delivers you more clearing power and a larger cutting swath than battery-powered competitors. The brushless motor was built and optimized specifically for trimming applications and provides up to 6,200 RPM. Paired with REDLINK™ Intelligence and an M18™ REDLITHIUM™ HIGH OUTPUT™ battery, the trimmer provides efficient power delivery, providing you with longer run-time. The trimmer features high and low speed settings with a variable speed trigger. High-speed provides the power to take on demanding applications, and low-speed maximizes run-time while having plenty of power for grass trimming. The 16" cutting swath trims more grass in a single pass, which increases your productivity. The Easy Load Trimmer Head delivers an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. This MILWAUKEE® cordless string trimmer is a part of the M18™ System, which is fully compatible with over 200 solutions.

Also known as: 045242572038, 2828-21, MIL282821

Specifications

Volts DC: 18
Volts DC: 18