IRW 1966893 14PC FORSTNER BIT

Item #: 1977520

Cat #: 1966893

UPC: 042526943553

Company wide:
0 in stock
Documents & Guides
No Documents Available
IRW 1966893 14PC FORSTNER BIT

Overview

IRW 1966893 14PC FORSTNER BIT

IRWIN Marples Wood Drilling Forstner bits are constructed of tough carbon steel to stay sharp and produce precise pocket holes and flat-bottomed (blind) holes. The ultra-sharp cutting edges feature optimized angles to cut more quickly and accurately through hard and soft woods than traditional forstner bits. With a reduced shank, these bits fit 3/8-in and larger drills and drill presses, these wood drill bits are ideal for fine woodworking, cabinet-making and more. Set includes 1/4-in (6.3mm), 3/8-in (9.5mm), 1/2-in (12.7mm), 5/8-in (15.8mm), 3/4-in (19.0mm), 7/8-in (22.2mm), 1-in (25.4mm), 1-1/8-in (28.5mm), 1-1/4-in (31.7mm), 1-3/8-in (34.9mm), 1-1/2-in (38.1mm), 1-5/8-in (41.2mm), 2-in (50.8mm) forstner bits.

Also known as: 042526943553, 1966893, IRW1966893

Features & Benefits

  • IRWIN Marples forstner bits drill clean and precise flat-bottomed holes and pocket holes quickly and easily
  • Diameters 3/4-in and smaller: designed for clean holes
  • Diameters larger than 3/4-in: teeth designed for clean holes
  • Cutting angles maximize speed of cut
  • Reduced shank fits 3/8-in and larger drills and drill presses

Specifications

No Specifications Available