Irwin® Strait-Line® 1932889 MACH6™ Combo Chalk Line Reel With 4 oz S
Item #: 1977503
Cat #: 1932889
UPC: 042526936883
Company wide:
0
in stock
Documents & Guides
No Documents Available
Irwin® Strait-Line® 1932889 MACH6™ Combo Chalk Line Reel With 4 oz Standard Blue Chalk, 100 ft L, 8 oz Chalk, Screw Top Door, Robust Handle
Overview
Irwin® Strait-Line® 1932889 MACH6™ Combo Chalk Line Reel With 4 oz Standard Blue Chalk, 100 ft L, 8 oz Chalk, Screw Top Door, Robust Handle
The irwin® strait-line® mach6™ chalk reel features an easy fill & lock top that provides a wide opening for increased speed and visibility when filling the reel or accessing internals. The top locks securely with a 1/4 in turn to prevent unwanted spills. The 100 ft hi-tensile line is 2.5x stronger than traditional chalk reels for fewer breaks on rough, abrasive surfaces, and the reel has a 6:1 gear ratio to rewind the line 6x faster than traditional chalk reels.
Also known as: 042526936883, 1932889, IRW1932889
Specifications
No Specifications Available