Irwin® Strait-Line® 1932883 Speedline™ Combo Chalk Line Reel With 4
Item #: 1977498
Cat #: 1932883
UPC: 042526936814
Company wide:
0
in stock
Documents & Guides
No Documents Available
Irwin® Strait-Line® 1932883 Speedline™ Combo Chalk Line Reel With 4 oz Standard Blue Chalk, 100 ft L Abrasion Resistant Polyester Line, 8 oz Chalk, Wide Door, Robust Handle
Overview
Irwin® Strait-Line® 1932883 Speedline™ Combo Chalk Line Reel With 4 oz Standard Blue Chalk, 100 ft L Abrasion Resistant Polyester Line, 8 oz Chalk, Wide Door, Robust Handle
The irwin® strait-line® speedline™ chalk reel features a features a fill door that is more than 70% larger than the previous design for quick and easy chalk fill. The 100 ft abrasion resistant poly line provides up to 6 strikes per pull. The reel has a 3:1 gear ratio to rewind the line 3x faster than traditional chalk reels.
Also known as: 042526936814, 1932883, IRW1932883
Specifications
No Specifications Available