Irwin® Strait-Line® 1932880 Classic Combo Chalk Line Reel With 4 oz
Item #: 1977495
Cat #: 1932880
UPC: 042526936777
Company wide:
0
in stock
Documents & Guides
No Documents Available
Irwin® Strait-Line® 1932880 Classic Combo Chalk Line Reel With 4 oz Standard Blue Chalk, 100 ft L Abrasion Resistant Polyester Line, 8 oz Chalk, Wide Door, Robust Handle
Overview
Irwin® Strait-Line® 1932880 Classic Combo Chalk Line Reel With 4 oz Standard Blue Chalk, 100 ft L Abrasion Resistant Polyester Line, 8 oz Chalk, Wide Door, Robust Handle
Irwin® strait-line® has manufactured chalk reels designed with the end-user in mind for more than 50 years. The new expanded chalk reel range features larger chalk fill openings designed for ease and speed and delivers best-in-class line strength and reel durability to hold up to jobsite wear and tear.
Also known as: 042526936777, 1932880, IRW1932880
Features & Benefits
- Wide door for quick and easy chalk fill
- 100' Abrasion-resistant poly line provides 5-6 strikes per pull
- 1:1 Gear ratio rewinds line
- Robust steel handle and large center hub
- Durable aluminum housing
Specifications
No Specifications Available