Bi-Metal Multi-Material Blade, 1-3/8"

Item #: 1977297

Cat #: 49-25-1231

UPC: 045242570966

$ 17.97 EA
Company wide:
253 in stock
Documents & Guides
Universal Fit Open-Lok™ Titanium Charged™ Bi-Metal Multi-Material Blade, 1-3/8 Inch Cutting Width

Overview

Universal Fit Open-Lok™ Titanium Charged™ Bi-Metal Multi-Material Blade, 1-3/8 Inch Cutting Width

Our Universal Fit OPEN-LOK™ TITANIUM CHARGED™ Bi-Metal Multi-Material Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

Also known as: 045242570966, 49-25-1231, MIL49251231

Specifications

Width: 1.400 in
Width: 1.400 in