M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit

Item #: 1977213

Cat #: 2881-22

UPC: 045242566419

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit, 8,500 RPM, Includes: (1) M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit (2881-22), (2) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange, (1) Flange Nut & (1) Contractor Bag

Overview

M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit, 8,500 RPM, Includes: (1) M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit (2881-22), (2) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange, (1) Flange Nut & (1) Contractor Bag

Our M18 FUEL™ 4-1/2" / 5" GrinderSlide Switch, Lock-On Kit is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL™ 4-1/2" / 5" Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Grinder takes cordless grinders to the next level in performance and run-time.

Also known as: 045242566419, 2881-22, MIL288122

Specifications

Size: 5 in, 4 1/2 in
Type: Lithium Battery
Size: 5 in, 4 1/2 in
Type: Lithium Battery