M18 FUEL Cordless Angle Braking Grinder With ONE-KEY Paddle Switch
Item #: 1977204
Cat #: 2882-20
UPC: 045242566303
$ 279.00 EA
Company wide:
1
in stock
Documents & Guides
No Documents Available
M18 FUEL Cordless Angle Braking Grinder With ONE-KEY Paddle Switch, 5 IN Dia Wheel, 5/8-11 UNC Arbor/Shank
Overview
M18 FUEL Cordless Angle Braking Grinder With ONE-KEY Paddle Switch, 5 IN Dia Wheel, 5/8-11 UNC Arbor/Shank
Our M18™ FUEL™ 4-1/2 in/5 in Braking Grinder with ONE-KEY™ Paddle Switch, No Lock is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP™ Brake. The M18™ FUEL™ 4-1/2 in/5 in Braking Grinder with ONE-KEY™ generates 11 A corded power to complete the toughest grinding and cutting applications. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity.
Also known as: 045242566303, 2882-20, MIL288220
Specifications
No Specifications Available