M18 FUEL™ 14" Abrasive Chop Saw Kit

Item #: 1977185

Cat #: 2990-21HD

UPC: 045242539079

$ 1270.00 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 14" Abrasive Chop Saw Kit, Up to 200 Cuts Per Charge, 5" Cut Capacity, 4000 RPM, Includes: (1) M18 FUEL™ 14" Abrasive Chop Saw (2990-20), (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812) & (1) M18™ & M12™ Rapid Charger (48-59-1808)

Overview

M18 FUEL™ 14" Abrasive Chop Saw Kit, Up to 200 Cuts Per Charge, 5" Cut Capacity, 4000 RPM, Includes: (1) M18 FUEL™ 14" Abrasive Chop Saw (2990-20), (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812) & (1) M18™ & M12™ Rapid Charger (48-59-1808)

Our M18 FUEL™ 14" Abrasive Chop Saw Kit offers you a portable solution while generating the same power as a 15A Corded Chop Saw. The MILWAUKEE® M18 FUEL™ 14" Abrasive Chop Saw utilizes a POWERSTATE™ Brushless Motor, providing 4,000RPM for consistent power and cut speed. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with the M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery, the cordless chop saw provides up to 200 cuts per charge in 3-5/8" 20-Gauge Steel Stud. The RAPID STOP™ Blade Brake stops the blade within 3 seconds of trigger release. This portable chop saw offers a tool-free blade change and tool-free fence adjustment, making blade changes and fence movements a seamless process, saving you time. An overload indicator light coaches you into the optimal cutting speed.

Also known as: 045242539079, 2990-21HD, MIL299021HD

Specifications

Size: 14 in
Size: 14 in