DRILL BIT SET, 60 PIECE, HIGH SPEED STEEL, NUMBER DRILLS, 1 TO 60

Item #: 1977064

Cat #: 80181

UPC: 042526801815

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DRILL BIT SET, 60 PIECE, HIGH SPEED STEEL, NUMBER DRILLS, 1 TO 60

Overview

DRILL BIT SET, 60 PIECE, HIGH SPEED STEEL, NUMBER DRILLS, 1 TO 60

This IRWIN 60-Piece General Purpose HSS Wire Gauge Straight-Shank Jobber-Length Drill Bit Set includes drill bits engineered with premium high-speed steel in a bright finish for durability. The 118° chisel-point tip is designed for general purpose applications and drills exact-sized holes for tapping applications. Use these drill bits for automotive, maintenance and repair, portable drills and stationary drill press applications.

Also known as: 042526801815, 80181, IRW80181

Features & Benefits

  • Drill bits are engineered with premium high-speed steel in a bright finish
  • Each drill bit has a 118° chisel-point tip that's designed for general purpose applications
  • IRWIN Tools drill bits drill exact-sized holes for tapping applications
  • Ideal for use when non-fractional-sized holes are required
  • For automotive, maintenance and repair, portable drills and stationary drill press applications

Specifications

No Specifications Available