SmartlockPro® Self-Test GFCI/USB In-Wall Charger, White

Item #: 1976053

Cat #: GUSB1-W

UPC: 078477999967

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, SmartlockPro® Self-Test GFCI Combination Type A USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Dual Type-A/A USB Chargers, Screws And Self-Grounding Clip Included - White

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, SmartlockPro® Self-Test GFCI Combination Type A USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Dual Type-A/A USB Chargers, Screws And Self-Grounding Clip Included - White

Tamper-Resistant Outlets have a built-in shutter mechanism inside the receptacle that blocks access to the contacts from most foreign objects, allowing only a two- or three-prong plug to be inserted. Leviton Tamper-Resistant Outlets comply with the latest NEC requirements for tamper-resistant receptacles in residences and childcare facilities.

Also known as: 078477999967, GUSB1-W, LEVGUSB1W

Features & Benefits

  • SAFE - Delivers continuous ground fault protection, automatically self-tests to ensure it can respond to a ground fault
  • CODE REQUIRED - Fulfill NEC® requirements anywhere GFCI protection is needed
  • INSTALL - Requires extra deep wallbox for installation
  • SIMPLE - Status indicator light provides simple, intuitive feedback
  • FAST CHARGING - Smart chip technology provides over 2X the charging power of other GFCI USB outlets for a faster charge

Specifications

Amps: 20, 15
Color: White
NEMA Configuration: 5-15R
Volt Amps: 125
Amps: 20, 15
NEMA Configuration: 5-15R
Color: White
Volt Amps: 125