
Company wide:
0
in stock
Documents & Guides
No Documents Available
IRW 1773466 20 UNIVERSAL HAND
Overview
IRW 1773466 20 UNIVERSAL HAND
This IRWIN universal handsaw features a unique handle-to-blade design and triple-ground teeth to completely eliminate binding and cut up to 3 times faster than traditional handsaws through virtually any material. The universal tooth grind on each handsaw removes material quickly to combine the speed of a coarse-cutting saw with the finish of a fine-cutting saw. A tapered-pitch nose on the blade profile provides improved clearance through materials and adds stability to each stroke, while the thick-body saw blade uses a water-based lacquer coating that helps you deliver fast, controlled cuts.
Also known as: 038548991580, 1773466, IRW1773466
Features & Benefits
- Featuring triple-ground teeth, this handsaw cuts up to 3 times faster than traditional handsaws
- This handsaw utilizes a universal tooth grind to remove material quickly
- A tapered-pitch nose improves clearance and adds stability
- The thick-body handsaw blade incorporates a water-based lacquer coating to help deliver fast, controlled cuts
- A comfort grip is made from high-density resin and molded into an ergonomic shape for less hand fatigue
Specifications
No Specifications Available