IRW 2021412N 12" CLAMP/SPREAD NEXT

Item #: 1975885

Cat #: 1964712

UPC: 038548105765

Company wide:
0 in stock
Documents & Guides
No Documents Available
IRW 2021412N 12" CLAMP/SPREAD NEXT GENERATION

Overview

IRW 2021412N 12" CLAMP/SPREAD NEXT GENERATION

IRWIN revolutionized clamping with the introduction of the QUICK-GRIP one-handed bar clamp and spreader. The Xp combines the ease of one-handed clamping with the power of 550 lbs of pressure, making holding and heavy-duty jobs faster than with traditional clamping tools. With the reinforced I-beam bar and internal power locks delivering 550 lbs of pressure, the Xp is ideal for commercial applications. The unique quick-change design allows it to be quickly Sanford into a spreader.

Also known as: 038548105765, 1964712, IRW1964712

Features & Benefits

  • New Quick-Change™ button easily converts clamp to spreader
  • New removable, swivel jaws and non-marring pads
  • Adjustable foot provides added support so clamp can sit upright on a table or work surface
  • I-beam bar for added pressure and reduced bend and flex
  • One-handed quick release trigger
  • 600 lbs of sustained clamping pressure
  • 3-5/8-in throat depth

Specifications

No Specifications Available