Irwin® Vise-Grip® The Original™ 10WR-3 10WR® 1-Handed Lever Locking

Item #: 1975665

Cat #: 502L3

UPC: 038548005041

Company wide:
0 in stock
Documents & Guides
No Documents Available
Irwin® Vise-Grip® The Original™ 10WR-3 10WR® 1-Handed Lever Locking Plier, 1-7/8 in, 1-15/64 in L x 5/8 in W x 7/16 in THK Curve Alloy Steel Jaw, 8 in Handle

Overview

Irwin® Vise-Grip® The Original™ 10WR-3 10WR® 1-Handed Lever Locking Plier, 1-7/8 in, 1-15/64 in L x 5/8 in W x 7/16 in THK Curve Alloy Steel Jaw, 8 in Handle

IRWIN is revolutionizing the world of groove joint pliers with the introduction of Vise-Grip groovelock pliers. With patented metal injection molding (Min) technology, these pliers adjust 50 percent faster and have twice the groove positions or standard groove joint pliers. These innovative features allow you to grip work pieces faster and easier than ever before.

Also known as: 038548005041, 502L3, IRW502L3

Features & Benefits

  • Curved jaw with built-in wire cutter great for a variety of applications and material shapes
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included for versatility
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release

Specifications

No Specifications Available