Quick Change Bit, 7/16 x 12", Limited Quantities Available

Item #: 1975637

Cat #: 4935655

UPC: 024721999924

Company wide:
0 in stock
Documents & Guides
Quick Change Bit, Diameter: 7/16 inch, Length: 12 inch

Overview

Quick Change Bit, Diameter: 7/16 inch, Length: 12 inch
Also known as: 024721999924, 4935655, IRW4935655

Specifications

Diameter: 7/16 in
Type: Bit Holder
Length: 12 in
Diameter: 7/16 in
Length: 12 in
Type: Bit Holder