
Eagle Series 219W LED Area Light, 45K
Item #: 1975295
Cat #: SLPM36L
UPC: 765364940279
$ 954.28 EA
Company wide:
0
in stock
Documents & Guides
Eagle Series LED Area Light, Type V Distribution, 219 Watt, CRI 70, 36000 Lumens, Color Temperature: 4500K, 0-10V Dimming
Overview
Eagle Series LED Area Light, Type V Distribution, 219 Watt, CRI 70, 36000 Lumens, Color Temperature: 4500K, 0-10V Dimming
Also known as: 765364940279, SLPM36L, ATASLPM36LT545K
Specifications
| Lumens: | 36000 |
| Color Rendering Index (CRI): | 70 |
| Color Temperature: | 4500 (Cool White) |
| Color: | Bronze |
| Wattage: | 219 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Family / Style: | Eagle |
| Lumens: | 36000 |
| Color Temperature: | 4500 (Cool White) |
| Wattage: | 219 |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 70 |
| Color: | Bronze |
| Light Technology: | LED |
| Family / Style: | Eagle |