Eagle Series 275W LED Area Light, 45K

Item #: 1975293

Cat #: SLPM43L

UPC: 765364939402

$ 977.95 EA
Company wide:
0 in stock
Documents & Guides
Eagle Series LED Area Light, Type V Distribution, 275 Watt, CRI 70, 41970 Lumens, Color Temperature: 4500K, 0-10V Dimming

Overview

Eagle Series LED Area Light, Type V Distribution, 275 Watt, CRI 70, 41970 Lumens, Color Temperature: 4500K, 0-10V Dimming
Also known as: 765364939402, SLPM43L, ATASLPM43LT545K

Specifications

Color Rendering Index (CRI): 70
Wattage: 275
Color Temperature: 4500 (Cool White)
Lumens: 42000
Color: Bronze
Light Technology: LED
Dimmable: Yes
Family / Style: Eagle
Color Rendering Index (CRI): 70
Color Temperature: 4500 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 275
Lumens: 42000
Light Technology: LED
Family / Style: Eagle