Small Temp Light, 60W, 120V

Item #: 1975231

Cat #: ORTEMPS7L5K

UPC: 765364029370

$ 74.85 EA
Company wide:
0 in stock
Documents & Guides
Small Temp Light, 60W, 120V, 80 CRI, 7200 Lumens, Color Temperature: 5000K

Overview

Small Temp Light, 60W, 120V, 80 CRI, 7200 Lumens, Color Temperature: 5000K
Also known as: 765364029370, ORTEMPS7L5K, ATAORTEMPS7L5K

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 60
Lumens: 7200
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 7200
Volts AC: 120
Wattage: 60