
LED Selectable Panel, 2' x 4', 120-277V
Item #: 1975222
Cat #: ORBLP24SEL3-6L
UPC: 765364028939
$ 102.91 EA
Company wide:
0
in stock
Documents & Guides
LED Selectable Panel, 2 Ft. x 4 Ft., 120-277V, Selectable Wattage: 28/38/48, 80 CRI, Selectable Lumens: 3500/4750/6000, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
LED Selectable Panel, 2 Ft. x 4 Ft., 120-277V, Selectable Wattage: 28/38/48, 80 CRI, Selectable Lumens: 3500/4750/6000, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 765364028939, ORBLP24SEL3-6L, ATAORBLP24SEL36L
Specifications
| Wattage: | 38, 48, 28, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 3500, 4750, 6000, Selectable |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 38, 48, 28, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3500, 4750, 6000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |