
LED Selectable Panel, 1' x 4', 120-277V
Item #: 1975218
Cat #: ORBLP14SEL2-4L
UPC: 765364028915
$ 80.46 EA
Company wide:
0
in stock
Documents & Guides
LED Selectable Panel, 1 Ft. x 4 Ft., Selectable Wattage: 15/25/33, 80 CRI, Selectable Lumens: 1875/3125/4125, 120-277 Volt, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, White Finish
Overview
LED Selectable Panel, 1 Ft. x 4 Ft., Selectable Wattage: 15/25/33, 80 CRI, Selectable Lumens: 1875/3125/4125, 120-277 Volt, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, White Finish
Also known as: 765364028915, ORBLP14SEL2-4L, ATAORBLP14SEL24L
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Wattage: | 33, 15, 25, Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Lumens: | 4125, 1875, Selectable, 3125 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 33, 15, 25, Selectable |
| Color: | White |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Lumens: | 4125, 1875, Selectable, 3125 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |