Round High Bay, 208W, 120-277V

Item #: 1975216

Cat #: ORRH30L5K

UPC: 765364028434

Call for price
Company wide:
0 in stock
Documents & Guides
Round High Bay, 208W, 120-277V, 80 CRI, 30295 Lumens, Color Temperature: 5000K, 0-10V Dimming, Black

Overview

Round High Bay, 208W, 120-277V, 80 CRI, 30295 Lumens, Color Temperature: 5000K, 0-10V Dimming, Black
Also known as: 765364028434, ORRH30L5K, ATAORRH30L5K*

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Color Rendering Index (CRI): 80
Shape: Round
Wattage: 208
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 208
Dimmable: Yes
Color: Black
Shape: Round
Type: 0-10V Dimming
Volts AC Range: 120 - 277