Linear High Bay, 215W, 120-277V

Item #: 1975211

Cat #: ORHB30L5K

UPC: 765364028281

Call for price
Company wide:
0 in stock
Documents & Guides
Linear High Bay, 215W, 120-277V, 80 CRI, 27364 Lumens, Color Temperature: 5000K, 0-10V Dimming, White

Overview

Linear High Bay, 215W, 120-277V, 80 CRI, 27364 Lumens, Color Temperature: 5000K, 0-10V Dimming, White
Also known as: 765364028281, ORHB30L5K, ATAORHB30L5K

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 215
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 27300
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 215
Light Technology: LED
Lumens: 27300
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277