36W LED Canopy Light, 45K

Item #: 1975179

Cat #: LPC5L45K

UPC: 765364014307

$ 240.80 EA
Company wide:
0 in stock
Documents & Guides
LED Canopy Light, 36 Watt, CRI 80, 5100 Lumens, Color Temperature: 4500K, 0-10V Dimming, Bronze

Overview

LED Canopy Light, 36 Watt, CRI 80, 5100 Lumens, Color Temperature: 4500K, 0-10V Dimming, Bronze
Also known as: 765364014307, LPC5L45K, ATALPC5L45K

Specifications

Color: Dark Bronze
Lumens: 5100
Wattage: 36
Color Rendering Index (CRI): 80
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Color: Dark Bronze
Wattage: 36
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Lumens: 5100
Color Rendering Index (CRI): 80
Light Technology: LED