IRW 54125 EXTRCTR 5PC SET 3/4

Item #: 1975098

Cat #: 54125

UPC: 024721541253

Company wide:
0 in stock
Documents & Guides
No Documents Available
IRW 54125 EXTRCTR 5PC SET 3/4

Overview

IRW 54125 EXTRCTR 5PC SET 3/4

The IRWIN HANSON Lugnut Specialty Extractor Set, 5 Piece, contains 5 bolt extractors designed to easily remove rounded off, rusted-over or painted-on lugnuts. These extractors feature reverse spiral flutes that bite down on the lugnut to ensure maximum gripping power to break free bolts in almost any condition. Constructed of high carbon steel, they are designed for increased durability and extended tool life. The universal lobular design works with all fastener types, and the 3/8-in square drive can be used with impact wrenches and hand and air ratchets. The bolt extractor kit also contains hexagonal flats to use with flat wrenches, pliers, adjustable wrenches, sockets or VISE-GRIP locking pliers. Includes carrying case and extractors to remove lugnuts sizes: 19mm, 21mm, 22mm, 24mm, 3/4-in, 13/16-in, 7/8-in, 15/16-in, 1-in in drive size 1/2-in.

Also known as: 024721541253, 54125, IRW54125

Features & Benefits

  • Designed specifically to remove lugnuts
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • High carbon steel for greater durability and a longer life
  • Universal lobular design fits all types of fasteners
  • Includes carrying case and extractors to remove lugnuts sizes: 19mm, 21mm, 22mm, 24mm, 3/4-in, 13/16-in, 7/8-in, 15/16-in, 1-in in drive size 1/2-in

Specifications

No Specifications Available