IRW 30520 DRL BIT 5PC SET LH

Item #: 1974983

Cat #: 30520

UPC: 024721305206

Company wide:
0 in stock
Documents & Guides
No Documents Available
IRW 30520 DRL BIT 5PC SET LH

Overview

IRW 30520 DRL BIT 5PC SET LH

This IRWIN 5-Piece Left-Hand Mechanics-Length Cobalt High-Speed Steel Drill Bit Set includes drill bits made of M-42 8% cobalt high-speed steel for super abrasive resistance in tough metals. The 135° split point reduces feed pressure for easier penetration without work hardening, and the heavy-duty spiral flute design produces fast chip ejection. The shorter drill bit length gives added strength and allows you to drill into fasteners without tightening them and often remove broken fasteners without an extractor.

Also known as: 024721305206, 30520, IRW30520

Features & Benefits

  • Constructed of M-42 8° cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials
  • 135° Split point reduces feed pressure for easier penetration without work hardening
  • Ideal for use with screw extractors
  • Includes drill bit sizes 5/64-in, 1/4-in, 19/64-in, 5/32-in, and 7/64-in

Specifications

No Specifications Available