LED Edge-Lit Panel, 2x2, 20 Watt, 2500 Lumen, 4000K, 120-277V

Item #: 1974843

Cat #: PANELF2B/020UNVD840/22G/WH/61607

UPC: 046135616075

Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2x2, 20 Watt, 2500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 6 per Case *Sylvania Product Code 61607* *Sylvania Part # 61607*

Overview

LED Edge-Lit Panel, 2x2, 20 Watt, 2500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 6 per Case *Sylvania Product Code 61607* *Sylvania Part # 61607*
Also known as: 046135616075, PANELF2B/020UNVD840/22G/WH/61607, SYLPANELF2B020UNV4

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 20
Length: 24 in , 2 ft
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 20
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes