This product has been discontinued.

6' x 12G Pre-Tied Ceiling Wire, 1" Shank Pin/Clip
Item #: 1973841
Cat #: WIL12-6-525
UPC: 818653021095
Company wide:
0
in stock
Discontinued
Documents & Guides
6 Ft. x 12G Pre-Tied Ceiling Wire With NITRO 1" Step Shank Pin & Clip Assembly, 100 Pieces Per Bundle
Overview
6 Ft. x 12G Pre-Tied Ceiling Wire With NITRO 1" Step Shank Pin & Clip Assembly, 100 Pieces Per Bundle
Nitroset delivers power where you need it with the most intelligent system available. We combine industry-changing innovation with simplicity to create a tool that enhances your productivity and reduces downtime. Whether you are working on overhead electrical, acoustic, HVAC, or other systems, Nitroset delivers.
Also known as: 818653021095, WIL12-6-525, NITWIL126525
Specifications
| Length: | 72 in, 6 ft |
| Length: | 72 in, 6 ft |