Aluminum Extension Pole, 6-18'

Item #: 1973801

Cat #: TOP183V

UPC: 818653021910

$ 303.84 EA
Company wide:
7 in stock
Documents & Guides
Aluminum Extension Pole, 6 Ft, 12 Ft & 18 Ft. Extension Length, 3-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift

Overview

Aluminum Extension Pole, 6 Ft, 12 Ft & 18 Ft. Extension Length, 3-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift
Also known as: 818653021910, TOP183V, NITTOP183V

Specifications

Length: 18 ft, 6 ft
Material: Rubber, Aluminum
Length: 18 ft, 6 ft
Material: Rubber, Aluminum