Aluminum Extension Pole, 6-12'

Item #: 1973798

Cat #: TOP12V

UPC: 818653021897

$ 270.43 EA
Company wide:
1 in stock
Documents & Guides
Aluminum Extension Pole, 6 Ft & 12 Ft. Extension Length, 2-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift

Overview

Aluminum Extension Pole, 6 Ft & 12 Ft. Extension Length, 2-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift

The Nitroset telescoping pole provides maximum efficiency for overhead applications. The durable, lightweight design makes this a valuable, time saving accessory for acoustical professionals.- High-quality construction for commercial use.

Also known as: 818653021897, TOP12V, NITTOP12V

Specifications

Length: 12 ft, 6 ft
Material: Rubber
Length: 12 ft, 6 ft
Material: Rubber