Aluminum Extension Pole, 4-8'

Item #: 1973797

Cat #: TOP8V

UPC: 818653021880

$ 252.93 EA
Company wide:
9 in stock
Documents & Guides
Aluminum Extension Pole, 4 Ft & 8 Ft. Extension Length, 2-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift

Overview

Aluminum Extension Pole, 4 Ft & 8 Ft. Extension Length, 2-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift
Also known as: 818653021880, TOP8V, NITTOP8V

Specifications

Length: 4 ft, 8 ft
Material: Rubber
Length: 4 ft, 8 ft
Material: Rubber