80/100/120W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973788

Cat #: 82371

UPC: 807154823710

$ 243.58 EA
Company wide:
53 in stock
LED Retrofit Lamp, HID120-CS-EX39-LED, Selectable Wattage: 80/100/120, Selectable Lumen: 12560/15700/18840, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E39 Mogul Screw Base

Overview

LED Retrofit Lamp, HID120-CS-EX39-LED, Selectable Wattage: 80/100/120, Selectable Lumen: 12560/15700/18840, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E39 Mogul Screw Base
Also known as: 807154823710, 82371, HCO82371

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277