18/27/36W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973786

Cat #: 82363

UPC: 807154823635

$ 86.85 EA
Company wide:
84 in stock
LED Retrofit Lamp, HID36-CS-E26-LED, Selectable Wattage: 18/27/36, Selectable Lumen: 2826/4239/5652, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base

Overview

LED Retrofit Lamp, HID36-CS-E26-LED, Selectable Wattage: 18/27/36, Selectable Lumen: 2826/4239/5652, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base

The ProLED Select HID Retrofit series offers an efficient LED retrofit opportunity for high bays, post tops, area lights and many more with a great form Factor. The CCT and wattage selectability allows for simple and easy installation.

Also known as: 807154823635, 82363, HCO82363

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Light Technology: LED
Wattage: Selectable