Miniature Incandescent Lamp, 11W, C-9

Item #: 1973781

Cat #: S14CL11

UPC: 807154090518

$ 1.54 EA
Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 11W, 130V, C-9 Filament, CRI: 99, 80 Lumens, Clear Lens, Dimmable, Title 20 Compliant

Overview

Miniature Incandescent Lamp, 11W, 130V, C-9 Filament, CRI: 99, 80 Lumens, Clear Lens, Dimmable, Title 20 Compliant
Also known as: 807154090518, S14CL11, HCO9051

Specifications

Lumens: 80
Wattage: 11
Standards: California Title 20
Dimmable: Yes
Light Technology: Incandescent
Lumens: 80
Standards: California Title 20
Light Technology: Incandescent
Wattage: 11
Dimmable: Yes