9W A19 LED Lamp, 27K

Item #: 1973779

Cat #: 83976

UPC: 807154839766

Company wide:
0 in stock
Documents & Guides
ProLED A19 LED Lamp, 9 Watts, 120V, CRI: 82, Lumens: 800, Color Temperature: 2700K, Base: E26 (Medium Screw), Non-Dimmable

Overview

ProLED A19 LED Lamp, 9 Watts, 120V, CRI: 82, Lumens: 800, Color Temperature: 2700K, Base: E26 (Medium Screw), Non-Dimmable

An economical alternative to Compact Fluorescent and Incandescent lamps

Also known as: 807154839766, 83976, HCO83976

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Light Technology: LED
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No